Abbotsford
iwacf9t227ke26std

STANDARD PRODUCTS 59844 T2 9W 120V 2700K E26 Standard Products Compact Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:59844

Description

Features: Suitable for outdoor applications (base up). Suitable for use in enclosed fixtures. Amalgam technology. Operating temperatures: -23°C/-10°F to 55°C/131°F.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name CFL Type Screw-In
Wattage 9 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape T2
Lumens 450 lm Voltage Rating 120 V
Average Life 8000 hr Color Rendering Index (CRI) 82
Color Temperature 2700 K Lamp Finish Opal
Dimensions 40 mm dia x 112 mm L UPC 069549598447

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok