Abbotsford
iwacf9t227kspre26std

STANDARD PRODUCTS 61020 9W 120V 2700K 550LM E-Lume T2 Spiral Medium Base Lamp

Price $7.20 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61020

Description

PRODUCT FEATURES:- Product Type:T2 Spiral- Watts (W):9- Base:Med Base E26- Colour Temperature (K):2700- Max Overall Length-mm (in):101.0 (3 31/32)- Average Life (Hours):10000- Initial Lumens:550#DIV/0!- Usage in Enclosed Fixture:Yes- Amalgam Technology:Yes- Brand:E-Lume- Colour Rendering Index (CRI):82- Volts (V):120

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name CFL Type Spiral-Shaped
Wattage 9 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape T2
Lumens 550 lm DLC N
Designation CF9/T2/27K/SPIRAL/E26/ELUME Voltage Rating 120 V
Average Life 10000 hr Color Rendering Index (CRI) 82
Color Temperature 2700 K Lamp Finish Frosted
Fixture Type Yes Dimensions 101 mm L
UPC 069549610200

Packages

1 - UNIT - 1 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok