Abbotsford
iwacf1327kspiralgu24std

STANDARD PRODUCTS 61842 13W 2700K GU24 T2 Compact Fluorescent Lamp

Price $7.96 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61842

Description

Lamp compact fluorescent with GU24 socket and base system was designed to replace the Edison socket and base in energy efficient lighting fixtures to ensure that fixtures cannot be operated with an incandescent lamp. All STANDARD GU24 based lamps can be used in enclosed fixtures. Operating temperatures: non-dimmable: -23 °C/-10 °F to 55 °C/131 °F and dimmable: -18 °C/0 °F to 50 °C/123 °F.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name CFL Type Spiral-Shaped
Wattage 13 W Lamp Type Compact Fluorescent
Lamp Base GU24 Shape T2
Lumens 900 lm DLC N
Designation CF13/T2/27K/SPIRAL/GU24/STD Voltage Rating 120 V
Average Life 10000 hr Color Rendering Index (CRI) 82
Color Temperature 2700 K Lamp Finish Opal
Fixture Type Yes Dimensions 46 mm dia x 92 mm L
UPC 069549618428

Packages

1 - UNIT - 1 12 - UNIT - 12 48 - UNIT - 48 3840 - UNIT - 3840
This website uses cookies to ensure you get the best experience on our website. Read more
Ok