STANDARD 58394 14W 120V 2700K A19 Compact Fluorescent Lamp
Description
Suitable for outdoor applications (base up) . Suitable for use in enclosed fixtures. Operating temperatures: Non-dimmable: -23°C/-10°F to 55°C/131°F. Dimmable: -20°C/0°F to 50°C/123°F. Amalgam technology.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | CFL | Type | Screw in lamps |
Wattage | 14 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | A19 |
Lumens | 800 lm | Designation | CF14/27K/A19/E26/STD |
Voltage Rating | 120 V | Average Life | 8000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 2700 K |
Lamp Finish | Opal | Fixture Type | Yes |
Dimensions | 60 mm dia x 124 mm L | Application | Outdoor Use |
UPC | 069549583948 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |