STANDARD PRODUCTS 56272 26W 120V Standard Compact Fluorescent Decorative Lamp, T23, Capsule, Medium Base, 2700 Kelvin
Description
COMPACT FLUORESCENT DECORATIVE LAMPS T23 / MED BASE E26 / 26W / 2700K / 120V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | CFL | Type | Screw-In, Capsule |
Wattage | 26 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | T23, Straight |
Lumens | 1450 lm | Voltage Rating | 0 - 120 V |
Average Life | 8000 hr | Color | 827 Warm White |
Color Rendering Index (CRI) | 84 | Color Temperature | 2700 K |
Lamp Finish | Opal | Dimensions | 73 mm dia x 162 mm L |
UPC | 069549562721 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |