STANDARD PRODUCTS 60926 85W 120V Standard Compact Fluorescent Spiral Lamp, Med Base E26, 2700 Kelvin
Description
CFL HIGH WATTAGE SPIRAL 85W 120V 2700K 5400LM 120V E26 STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | CFL | Type | High Wattage |
Wattage | 85 W | Lamp Type | Compact Fluorescent |
Lamp Base | Medium Base E26 | Shape | Spiral |
Lumens | 5.4k lm | DLC | N |
Designation | CFL85/27K/SPIRAL/E26/STD | Voltage Rating | 120 V |
Average Life | 10000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Dimensions | 253 mm L |
UPC | 069549609266 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |