Abbotsford
iwacr14spiraldimm

STANDARD PRODUCTS 58935 14W 120V E26 Standard Products Lamp Compact Spiral Flourescent

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:58935

Description

COMPACT FLUORESCENT DIMMABLE CCFL AND CFL SPIRAL / MED BASE E26 / 14W / 2700K / 120V / ES / DMM

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name CFL Type Dimmable
Wattage 14 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape Spiral, Twister
Lumens 800 lm Voltage Rating 120 V
Average Life 8000 hr Color Rendering Index (CRI) 82
Color Temperature 2700 K Lamp Finish Opal
Dimensions 45 mm dia x 118 mm L UPC 069549589353

Packages

1 - UNIT - 1 12 - UNIT - 12 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok