Abbotsford
phielmdt213w5k

PHILIPS LIGHTING 414045 13W 120V Philips Energy Saver Twister Compact Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:414045

Description

The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and lasts 11 years* reducing the hassle of frequest replacements.EL-md T2 13W/5k. Base: Medium [Single Contact Medium Screw] - Color Code: 850 [CCT of 5000K] - Color Rendering Index: 80 (min) Ra8 - Color Designation: Daylight [Daylight] - Luminous Efficacy Lamp: 60 Lm/W

Specifications

Brand Name Philips Lighting Item Name CFL
Type Spiral-Shaped Wattage 13 W
Lamp Type Compact Fluorescent Lamp Base E26 Medium
Shape T2, Spiral Lumens 810 lm
Voltage Rating 110 - 127 V Color 850 Day Light
Color Rendering Index (CRI) 80 Color Temperature 5000 K
Lamp Finish Opal Dimensions 97.5 mm L
UPC 046677414047

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok