PHILIPS LIGHTING 414011 23W 110/127V Philips Energy Saver T2 Twister Compact Fluorescent Light Bulb, White
Description
Philips Compact Fluorescent Energy Saving Decorative Twisters provide energy savings and reduce operating costs without sacrificing quality of light compared to incandescent equivalents.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | CFL-i | Wattage | 23 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26/24 Medium |
Shape | EL/DT, T2 | Lumens | 1600 lm |
Designation | EL/MDTQS 23W T2 | Voltage Rating | 120 V |
Average Life | 12000 hr | Color | 827 Very Warm White |
Color Rendering Index (CRI) | 82 | Color Temperature | 2700 K |
Lamp Finish | Opal | Dimensions | 56.9 mm dia x 124.714 mm L |
Application | For General Lighting | UPC | 046677414016 |
Packages
6 - UNIT - (6) | 1872 - SKID - 1872 |