PHILIPS LIGHTING 220228 28W 3500K 1900LM PL-T ALTO Triple 4-Pin Base Energy Advantage Linear Compact Fluorescent Lamp, White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | CFL-ni | Wattage | 27 W |
Lamp Type | (3) Compact Fluorescent | Lamp Base | GX24Q-3 |
Shape | PL-T | Lumens | 1900 lm |
Designation | PL-T 32W/835/XEW/A/4P/ALTO 27W | Voltage Rating | 89 V |
Average Life | 16000 hr | Color | 835 Neutral White |
Color Rendering Index (CRI) | 82 | Color Temperature | 3500 K |
Ballast Type | Electronic | Dimensions | 40.9 mm dia x 138.7 mm L |
Application | ACCENT & DOWNLIGHTING | UPC | 046677220228 |
Packages
1 - UNIT - 1 | 1800 - SKID - 1800 |