Abbotsford
phipll40w35

PHILIPS LIGHTING 22.5 inch 40W 126V PL-L Long 4-Pin Base Linear Compact Fluorescent Lamp, White

Price $19.98 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:300434

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type CFL-ni Wattage 40 W
Lamp Type Compact Fluorescent Lamp Base 2G11
Shape PL-L Lumens 3500 lm
Designation PL-L 40W/835/4P/RS/IS Voltage Rating 166 V
Average Life 20000 hr Color 835 White
Color Rendering Index (CRI) 82 Color Temperature 3500 K
Start Type Rapid, Instant Dimensions 39 mm dia x 571.6 mm L
Application GENERAL LIGHTING UPC 046677111793

Packages

1 - UNIT - 1 2 - UNIT - 2 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok