Abbotsford
phipls9w27

PHILIPS LIGHTING 148676 9W 2-Pin PL-S Short G23 Compact Fluorescent Lamp, Warm White

Price $7.10 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:148676

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type CFL-ni Wattage 9 W
Lamp Type Compact Fluorescent Lamp Base G23
Shape PL-S Lumens 600 lm
Designation PL-S 9W/827/2P/ALTO Voltage Rating 60 V
Average Life 10000 hr Color 827 Incandescent White
Color Rendering Index (CRI) 82 Color Temperature 2700 K
Dimensions 28 mm dia x 167 mm L Application ACCENT & DOWNLIGHTING
UPC 046677148676

Packages

10 - UNIT - (10) 2700 - SKID - 2700
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok