Abbotsford
iwapl4035klrs4pstd

STANDARD PRODUCTS 10100 40W 3500K 4-Pin Twin Tube Long Compact Fluorescent Plug-In Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10100

Description

STANDARDĀ® offers a variety of Compact Fluorescent lamps within its E-Lumeā„¢ brand, providing a good balance between great value and excellent performance like this plug-in twin tube long 4-pin model.

Specifications

Brand Name Standard Products Sub Brand Generic
Type 4-Pin Wattage 40 W
Lumens 3.15k lm DLC N
Average Life 12000 hr Color Neutral
Color Rendering Index (CRI) 82 Color Temperature 3500 K
UPC 069549101005

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok