Abbotsford
iwapl927dtt

STANDARD PRODUCTS 50976 9W 2700K Degree Standard Products Compact Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50976

Description

Plug-in lamps provide even light distribution and stay brighter longer with an average life of 12 000 hours. They are ideal for interior lighting. Operating temperatures: -10°C/14°F to 70°C/158°F.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Plug-in CFL Type Double Twin Tube
Wattage 9 W Lamp Type Compact Fluorescent
Lamp Base G23 Shape PL-T
Lumens 600 lm DLC N
Designation PL9/27K/DTT/2P/STD Average Life 12000 hr
Color Rendering Index (CRI) 82 Color Temperature 2700 K
Dimensions 110 mm L UPC 069549009769

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok