Abbotsford
iwapl2435kl4pstd

STANDARD PRODUCTS 10094 24W 3500K 4-Pin Twin Tube Long Compact Fluorescent Plug-In Lamp, White

Price $18.97 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:10094

Description

The Standard® CFL Plug-In Twin Tube Long 4-pin lamp has a type 2G11 base, 24 W and 3 500 K base.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name CFL Type Twin Tube Long
Wattage 24 W Lamp Type Compact Fluorescent
Lamp Base 4-Pin 2G11 Lumens 1800 lm
DLC N Average Life 12000 hr
Color Rendering Index (CRI) 82 Color Temperature 3500 K
Dimensions 323 mm L UPC 069549100947

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok