Abbotsford
iwapl2630kdtt4pelume

STANDARD PRODUCTS 14124 26W 3000K E-Lume 4-Pin Double Twin Tube Compact Fluorescent Lamp, G24Q-3, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:14124

Description

COMPACT FLUORESCENT PLUG-IN LAMPS / DOUBLE TWIN TUBE / G24Q-3 / 26W / 3000K

Specifications

Brand Name Standard Products Sub Brand E-Lume™, Generic
Item Name CFL Type Double Twin Tube
Wattage 26 W Lamp Type Compact Fluorescent
Lamp Base 4-Pin G24q-3 Lumens 1540 lm
DLC N Average Life 10000 hr
Color Rendering Index (CRI) 82 Color Temperature 3000 K
Dimensions 165 mm L UPC 069549141247

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok