Abbotsford
iwapl3641kl4pstd

STANDARD PRODUCTS 10098 36W 4100K 4-Pin Twin Tube Long Compact Fluorescent Plug-In Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10098

Description

The Standard® CFL Plug-In Twin Tube Long 4-pin lamp has a type 2G11 base, 36 W and 4 100 K base.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Plug-in CFL Type Twin Tube Long
Wattage 36 W Lamp Type Compact Fluorescent
Lamp Base 2G11 Shape PL-L
Lumens 2900 lm DLC N
Designation PL36/41K/L/4P/STD Average Life 12000 hr
Color Rendering Index (CRI) 82 Color Temperature 4100 K
Dimensions 418 mm L UPC 069549100985

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok