Abbotsford
phiplt18w841a4palto

PHILIPS LIGHTING 458232 18W 4100K 1175LM PL-T Triple 4-Pin Base Dimmable Linear Compact Fluorescent Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:458232

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Sub Brand ALTO
Item Name CFL Type CFL-ni
Wattage 18 W Lamp Type Compact Fluorescent
Lamp Base GX24Q-2 Shape PL-T
Lumens 1200 lm Designation PL-T 18W/841/A/4P/ALTO
Voltage Rating 8.63 V Average Life 12000 hr
Color Rendering Index (CRI) 82 Color Temperature 4100 K
Dimensions 55.9 mm dia Application For Accent and Downlighting
UPC 046677268220

Packages

10 - UNIT - (10) 1500 - SKID - 1500
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok