Abbotsford
phiplt26w835a4palto

PHILIPS LIGHTING 458265 26W 3500K 1750LM PL-T Triple 4-Pin Base Linear Compact Fluorescent Lamp, Incandescent White

Price $24.51 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:458265

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Sub Brand ALTO
Item Name CFL Type CFL-ni
Wattage 26 W Lamp Type Compact Fluorescent
Lamp Base GX24Q-3 Shape PL-T
Lumens 1800 lm Designation PL-T 26W/835/A/4P/ALTO
Voltage Rating 8.63 V Average Life 12000 hr
Color White Color Rendering Index (CRI) 82
Color Temperature 3500 K Dimensions 55.9 mm dia
Application For Accent and Downlighting UPC 046677268244

Packages

10 - UNIT - (10) 3280 - SKID - 3280
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok