Abbotsford
phiplt26w830a4palto

PHILIPS LIGHTING 458257 26W 3000K 1750LM PL-T Triple 4-Pin Base Linear Compact Fluorescent Lamp, Warm White

Price $26.57 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:458257

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name Compact Fluorescent Lamp
Type CFL-ni Wattage 26 W
Lamp Type (3) Compact Fluorescent Lamp Base GX24q-3
Shape PL-T Lumens 1800 lm
Designation PL-T 26W/830/A/4P/ALTO Voltage Rating 80 V
Average Life 12000 hr Color 830 Warm White
Color Rendering Index (CRI) 82 Color Temperature 3000 K
Ballast Type Electronic Dimensions 39.65 mm L
Application For Accent and Downlighting UPC 046677268237

Packages

10 - UNIT - (10) 3280 - SKID - 3280
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok