Abbotsford
phiplt32w841a4palto

PHILIPS LIGHTING 458315 32W 4100K 2250LM PL-T ALTO Triple 4-Pin Base Dimmable Linear Compact Fluorescent Lamp, Cool White

Price $23.90 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:458315

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Sub Brand ALTO
Item Name CFL Type Triple Tube
Wattage 32 W Lamp Type Compact Fluorescent
Lamp Base 4-Pin GX24q-3 Shape PL-T
Lumens 2400 lm Designation PL-T 32W/841/A/4P/ALTO
Average Life 16000 hr Color White
Color Rendering Index (CRI) 82 Color Temperature 4100 K
Lamp Finish Clear UPC 046677268725

Packages

10 - UNIT - (10) 2870 - SKID - 2870
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok