Abbotsford
phiplt42w8414paalto

SIGNIFY 149039 42W 4100K 3200LM PL-T ALTO Triple 4-Pin Base Dimmable Linear Compact Fluorescent Lamp, Cool White

Price $19.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:149039

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Sub Brand PHILIPS
Item Name Plug-in CFL Type CFL nonintegrated
Wattage 42 W Lamp Type Compact Fluorescent
Lamp Base GX24Q-4 Shape PL-T
Lumens 3200 lm Designation PL-T 42W/841/A/4P/ALTO
Voltage Rating 805 V Average Life 20000 hr
Color 841 Cool White Color Rendering Index (CRI) 82
Color Temperature 4100 K Ballast Type Electronic
Dimensions 41 mm dia x 160.7 mm L Standards 046
Application GENERAL LIGHTING UPC 046677149031

Packages

10 - UNIT - (10) 2460 - SKID - 2460
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok