PHILIPS LIGHTING 383133 13W 56V PL-C Cluster 2-Pin Base Linear Compact Fluorescent Lamp, Cool White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | Plug-in CFL |
Type | CFL-ni | Wattage | 13 W |
Lamp Type | Compact Fluorescent | Lamp Base | GX23-2 |
Shape | PL-C | Lumens | 800 lm |
Designation | PL-C 13W/41/USA/ALTO 10 PK | Voltage Rating | 56 V |
Average Life | 10000 hr | Color | Cool White |
Color Rendering Index (CRI) | 80 | Color Temperature | 4100 K |
Dimensions | 27.1 mm dia x 121.6 mm L | Application | ACCENT & DOWNLIGHTING |
UPC | 046677110987 |
Packages
10 - UNIT - (10) | 5250 - SKID - 5250 |