Abbotsford
phiplc26w304palto

PHILIPS LIGHTING 383356 26W 4-Pin PL-C ALTO® Compact Fluorescent Lamp, White

Price $16.25 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:383356
Documents Documents

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type CFL-ni Wattage 26 W
Lamp Type Compact Fluorescent Lamp Base G24Q-3
Shape PL-C Lumens 1800 lm
Designation PL-C 26W/830/4P/ALTO 10PK Voltage Rating 8.63 V
Average Life 12000 hr Color 830 Warm White
Color Rendering Index (CRI) 82 Color Temperature 3000 K
Ballast Type Electronic Dimensions 27.1 mm dia x 163.9 mm L
Application ACCENT & DOWNLIGHTING UPC 046677240257

Packages

10 - UNIT - (10) 5250 - SKID - 5250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok