Abbotsford
phiplc26w35alto

SIGNIFY 383232 26W 2-Pin PL-C ALTO® Compact Fluorescent Lamp, White

Price $12.73 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:383232

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type CFL-ni Wattage 26 W
Lamp Type Compact Fluorescent Lamp Base G24D-3
Shape PL-C Lumens 1800 lm
Designation PL-C 26W/835/2P/ALTO 10PK Voltage Rating 105 V
Average Life 10000 hr Color 835 White
Color Rendering Index (CRI) 82 Color Temperature 3500 K
Dimensions 27.1 mm dia x 171.4 mm L Application ACCENT & DOWNLIGHTING
UPC 046677111649

Packages

10 - UNIT - (10) 5250 - SKID - 5250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok