Abbotsford
phifc8t9daydlx22w8

PHILIPS LIGHTING 22W Philips T9 Circline Fluorescent Lamp, Soft White

Price $33.52 / EA Eco fees: $0.20
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:409565

Description

Philips T9 circline fluorescent lamp. Provides a comfortable and relaxing environment. Lasts at least 12000 hours. Warm white light creates a comfortable, pleasant atmosphere.

Specifications

Brand Name Philips Lighting Sub Brand E-Lume
Item Name Circline Fluorescent Type Fluorescent
Bulb Base Group 4-Pin Bulb Overall Shape Ring
Designation FC8T9/DAYDLX/22W/8 12PK Bulb Shape T9
Bulb Base G10Q Wattage 22 W
Lumens 910 lm Color Temperature 6500 K
Light Color Cool Day Light Color Rendering Index (CRI) 79
Diameter 203.2 mm UPC 046677409562

Packages

12 - UNIT - (12) 1200 - SKID - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok