Abbotsford
phifc12t9

PHILIPS LIGHTING 409599 32W Philips T9 Circline Fluorescent Lamp, Daylight

Price $37.88 / EA Eco fees: $0.20
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:409599

Description

Philips T19 circline fluorescent lamp. Creates a work like environment. Lasts at least 12000 hours. Cool white colour creates a work like environment.

Specifications

Brand Name Philips Lighting Item Name Circline Fluorescent
Type Fluorescent Bulb Base Group 4-Pin
Bulb Overall Shape Ring Designation FC12T9/DAYLIGHT DELUXE 12PK
Bulb Shape T9 Bulb Base G10Q
Wattage 32 W Lumens 1750 lm
Color Temperature 6500 K Light Color Cool Day Light
Diameter 12 mm Application Indoor, Ceiling
UPC 046677409593

Packages

12 - UNIT - (12) 756 - SKID - 756
This website uses cookies to ensure you get the best experience on our website. Read more
Ok