PHILIPS LIGHTING 423889 48 inch 40W 4100K ALTO T12 High CRI Lamp, White
Description
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp. F40T12 CW Supreme ALTO. Base: Single Pin [Single Pin Fluorescent] - Base Information: Green Base - Bulb: T12 - Watts: 40 W - Rated Avg. Life: 24000 hr - Energy Saving - Color Designation: Cool White Supreme - Color Temperature: 4100 K - Initial lumen: 2600 Lm - Design Mean Lumens: 2250 Lm - Mercury (Hg) Content: 4.4 mg - Color Rendering Index: 89 Ra8.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F40T12/CWSUPREME/ALTO |
Bulb Shape | T12 | Bulb Base | G13 Medium |
Wattage | 40 W | Lumens | 2600 lm |
Color Temperature | 4100 K | Average Life | 20000 hr |
Light Color | Cool White Supreme | Color Rendering Index (CRI) | 89 |
Voltage Rating | 817 V | Diameter | 26 mm |
Maximum Overall Length | 1219.2 mm | Application | General Use |
UPC | 046677423889 |
Packages
30 - UNIT - (30) | 720 - SKID - 720 |