Abbotsford
phif72t12cwhoalto

PHILIPS LIGHTING 72 inch 85W 4100k ALTO T12 High Output Fluorescent Lamp, Cool White

Price $21.95 / EA Eco fees: $0.80
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:366518

Description

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type High Output Designation F72T12/CW/HO/RS/R17D
Bulb Shape T12 Bulb Base R17D
Wattage 85 W Lumens 6350 lm
Color Temperature 4100 K Average Life 12000 hr
Light Color Cool White Color Rendering Index (CRI) 62
Start Type Rapid Maximum Overall Length 1828.8 mm
Application General Use UPC 046677366513

Packages

15 - UNIT - (15) 675 - SKID - 675
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok