Abbotsford
phif96t12dhooalto

PHILIPS LIGHTING 8ft 110W High Output T12 Fluorescent Daylight Lamp

Price $21.22 / EA Eco fees: $0.80
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:381774

Description

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F96T12/D/HO-O ALTO 15PK. 110 watt - 96 - T12 - Recessed Double Contact - (R17d) Base - Color/Finish: Daylight - Color Temperature: 6,500K - Average Lifetime: 12000 hours - Lumens (light output): 7800 - CRI: 79 - High Output - Outdoor - Fluorescent Light Bulb.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type High Output Bulb Overall Shape Rod
Designation F96T12/D/HO-O ALTO 15PK Bulb Shape T12
Bulb Base R17D Wattage 110 W
Lumens 7800 lm Color Temperature 6500 K
Average Life 12000 hr Light Color Day Light
Color Rendering Index (CRI) 79 Voltage Rating 816 V
Diameter 38 mm Maximum Overall Length 2440 mm
Application General Use UPC 046677381776

Packages

15 - UNIT - (15) 675 - SKID - 675
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok