Abbotsford
phif15t12cw

PHILIPS LIGHTING 18 inch 15W 4100K Philips Preheat T12 Fluorescent Lamp, White

Price $24.58 / EA Eco fees: $0.20
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:141499

Description

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type Fluorescent Bulb Base Group Bi-Pin
Designation F15T12/CW 30PK Bulb Shape T12
Bulb Base G13 Medium Wattage 15 W
Lumens 800 lm Color Temperature 4100 K
Average Life 9000 hr Light Color Cool White
Color Rendering Index (CRI) 62 Start Type PREHEAT
Diameter 26 mm Maximum Overall Length 457.2 mm
Application General Use UPC 046677141493

Packages

30 - UNIT - (30)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok