PHILIPS LIGHTING 36 inch 50W 4100K 2800LM T12 R17d Base High Output Fluorescent Lamp,Cool White
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Fluorescent Lamp |
Bulb Base | R17D | Wattage | 50 W |
Lumens | 2800 lm | Color Temperature | 4100 K |
Light Color | Neutral | Color Rendering Index (CRI) | 62 |
Dimmable | No | Maximum Overall Length | 36 in |
Application | For General Use | UPC | 046677141394 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |