Abbotsford
phif30t12drsalto

PHILIPS LIGHTING 36 inch 30W 6500K Philips Rapid Start T12 Fluorescent Lamp, White

Price $10.51 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:376491

Description

Philips T12 fluorescent lamps provide high performance and long life in a wide range of sizes, shapes, and types. F30T12/D/RS ALTO 30PK. Type: T12 - Rapid Start Fluorescent Lamp - Wattage: 30 - Length: 36 - BulbStyle: Tubular, Linear - Base Style: Medium Bi-Pin - Base Code: G13 - Color Rendering Index: 79.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type TL Bulb Base Group Bi-Pin
Designation F30T12/D/RS ALTO 30PK Bulb Shape T12
Bulb Base G13 Medium Wattage 30 W
Lumens 1950 lm Color Temperature 6500 K
Average Life 18000 hr Light Color Day Light
Color Rendering Index (CRI) 79 Start Type Rapid
Voltage Rating 110/120 V Diameter 26 mm
Maximum Overall Length 914.4 mm Application General Use
UPC 046677376499

Packages

30 - UNIT - (30) 720 - SKID - 720
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok