Abbotsford
phif48t12dhoalto

PHILIPS LIGHTING 369843 60W Philips T12 High Output Fluorescent Lamp, White

Price $27.67 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:369843

Description

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type High Output Bulb Overall Shape Rod
Designation F48T12/D/HO ALTO 15PK Bulb Shape T12
Bulb Base R17D Wattage 60 W
Lumens 3400 lm Color Temperature 6500 K
Average Life 12000 hr Light Color Day Light
Color Rendering Index (CRI) 79 Voltage Rating 808 v
Diameter 38 mm Maximum Overall Length 1220 mm
Application General Use UPC 046677369842

Packages

15 - UNIT - (15) 675 - SKID - 675
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok