PHILIPS LIGHTING 60 inch 75W Philips T12 High Output Fluorescent Lamp, Cool White
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F60T12 CW HO ALTO - Type: T12 High Output Fluorescent Lamp - Wattage: 75 - Length: 60 - BulbStyle: Tubular, Linear - Base Style: Recessed Double Contact - Color Rendering Index: 62 - Color: Cool White.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | High Output | Designation | F60T12/CW/HO/ALTO 15PK |
Bulb Shape | T12 | Bulb Base | R17D |
Wattage | 75 W | Lumens | 4945 lm |
Color Temperature | 4100 K | Average Life | 12000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 82 |
Diameter | 38.1 MM | Maximum Overall Length | 1524 mm |
Application | General Use | UPC | 046677234317 |
Packages
15 - UNIT = (15) | 675 - UNIT - 675 |