Abbotsford
phif72t12cwalto

PHILIPS LIGHTING 72 inch 56W Philips T12 Slimline Fluorescent Lamp, White

Price $16.84 / EA Eco fees: $0.80
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:369892

Description

Lamp fluorescent, generic brand, instant start (IS).

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type Fluorescent Bulb Overall Shape Rod
Designation F72T12/CW/SLM/IS/FA8 Bulb Shape T12
Bulb Base FA8 Wattage 50 W
Lumens 4450 lm Color Temperature 4100 K
Average Life 12000 hr Light Color 641 Cool White
Color Rendering Index (CRI) 62 Start Type Instant
Diameter 38 mm Height 1.5 in
Width 1.500 in Maximum Overall Length 1830 mm
Application General Use UPC 046677369897

Packages

15 - UNIT - (15) 675 - SKID - 675
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok