Abbotsford
phif96t12cwaltotg

PHILIPS LIGHTING 96 inch 60W 4100K T12 High CRI Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:423160

Description

Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.

Specifications

Brand Name Philips Lighting Sub Brand ALTO
Item Name T12 Linear Fluorescent Lamp Bulb Base Group Bi-Pin
Bulb Overall Shape Rod Designation F96T12/CW SUPREME/ALTO TG
Bulb Shape T12 Bulb Base G13 Medium
Wattage 75 W Lumens 5000 lm
Color Temperature 4100 K Average Life 7500 hr
Light Color 841 Cool White Color Rendering Index (CRI) 89
Voltage Rating 55 V Dimmable No
Diameter 38.1 MM Maximum Overall Length 2438.4 mm
UPC 046677423162

Packages

15 - UNIT - (15) 675 - SKID - 675
This website uses cookies to ensure you get the best experience on our website. Read more
Ok