PHILIPS LIGHTING 96 inch 110W 4100K Philips TuffGuard ALTO Technology Fluorescent Lamp, Cool White
Description
Philips TuffGuardâ„¢ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. F96T12 CW ALTO HO-O TG. 110 watt - 96 - T12 - Recessed Double Contact - (R17d) Base - Color/Finish: Cool White - Color Temperature: 4,100K - Average Lifetime: 12000 hours - Lumens (light output): 8800 - CRI: 62 - High Output - Outdoor - ALTO - Silicone Coated - TuffGuard - Fluorescent Light Bulb
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent Lamp |
Type | High Output | Bulb Base Group | Recessed Double Contact |
Bulb Overall Shape | Tubular | Bulb Shape | T12 |
Bulb Base | R17d Recessed Double Contact | Wattage | 110 W |
Lumens | 8800 lm | Color Temperature | 4100 K |
Average Life | 12000 hr | Light Color | Neutral White |
Color Rendering Index (CRI) | 59 | Start Type | Instant |
Bulb Color/Finish | White | Maximum Overall Length | 2438.4 mm |
Application | For Outdoor Use | UPC | 046677163013 |