Abbotsford
litt46w41

LITELINE T4-6W41 6W 4100K Mini Bi-Pin T4 Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:T4-6W41

Description

T4 Triphosphor fluorescent lamp 6W, high colour rendering, 4100K colour temperature, long life, and rapid start.

Specifications

Brand Name Liteline Item Name T4 Linear Fluorescent
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Bulb Shape T4 Bulb Base G5 Miniature
Wattage 6 W Lumens 55 lm
Color Temperature 4100 K Color Rendering Index (CRI) 82
Diameter 13.49 mm Maximum Overall Length 226 mm
Application General Use UPC 771250906670

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok