EIKO F54T5/HO/835 54W 3500K 85CRI 5000L G5-Base 25/Case 800 Series Phosphors High Output T5 Flourescent Lamp, Warm White
Description
T5 programmed start lamp selection includes 14 through 54 watts in standard and HO version. The entire line features long life, high quality tri-phosphor blends and TCLP compliance.
Specifications
Brand Name | Eiko | Item Name | T5 Linear Fluorescent Lamp |
Type | High Output | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Rod | Designation | T5 |
Bulb Shape | T5 | Bulb Base | G5 Mini |
Wattage | 54 W | Lumens | 5000 lm |
Color Temperature | 3500 K | Light Color | 835 White |
Color Rendering Index (CRI) | 85 | Maximum Overall Length | 46 in |
Standards | IMERC, TCLP | Application | General |
UPC | 031293811585 |
Packages
1 - UNIT - 1 |