Abbotsford
eikf54t5841ho

EIKO 48 inch 54W 4100K EIKO High Output T5 Fluorescent Lamp

Price $6.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EIKO
Manufacturer #:F54T5/HO/841
Documents Documents

Description

T5 programmed start lamp selection includes 14 through 54 watts in standard and HO version. The entire line features long life, high quality tri-phosphor blends and TCLP compliance.

Specifications

Brand Name Eiko Type Fluorescent Lamp
Designation T5 Wattage 54 W
Lumens 4.65k/5k lm Color Temperature 4100 K
Color Rendering Index (CRI) 85 Standards IMERC,TCLP
Application Fluorescent Lamp UPC 031293811592

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok