Abbotsford
iwaf14t535k8psg5elume

STANDARD PRODUCTS 22 inch 14W 3500K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White

Price $12.62 / EA Eco fees: $0.20
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:59187

Description

STANDARD® offers a variety of Fluorescent lamps within its E-Lume™ brand, providing a good balance between great value and excellent performance. Consult our brochure to learn more about our E-Lume™ brand Fluorescent lamps.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name T5 Linear Fluorescent Type LINEAR
Designation F14T5/35K/8/PS/G5/ELUME Bulb Shape T5
Bulb Base G5 Miniature Wattage 14 W
Lumens 1.35k lm Color Temperature 3500 K
Average Life 30000 hr DLC N
Color Rendering Index (CRI) 85 Start Type Program
Diameter 16 MM UPC 069549591875

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok