Abbotsford
iwaf28t550k8psg5elume

STANDARD PRODUCTS 46 inch 28W 5000K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White

Price $10.66 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:59198

Description

FLUORESCENT LINEAR T5 28W 5000K PROGRAM START (PS) MIN BIPIN G5 E-LUME

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name T5 Linear Fluorescent Lamp Type LINEAR
Bulb Base Group Bi-Pin Designation F28T5/50K/8/PS/G5/ELUME
Bulb Shape T5 Bulb Base G5 Mini
Wattage 28 W Lumens 2.75k lm
Color Temperature 5000 K Average Life 30000 hr
DLC N Color Rendering Index (CRI) 85
Start Type Programmed Diameter 16 MM
Maximum Overall Length 1168 mm UPC 069549591981

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok