Abbotsford
iwaf28t535k8psg5elume

STANDARD PRODUCTS 46 inch 28W 3500K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White

Price $11.56 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:59196

Description

STANDARD® offers a variety of Fluorescent lamps within its E-Lume™ brand, providing a good balance between great value and excellent performance. Consult our brochure to learn more about our E-Lume™ brand Fluorescent lamps.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name T5 Linear Fluorescent Type LINEAR
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F28T5/35K/8/PS/G5/ELUME Bulb Shape T5
Bulb Base G5 Miniature Wattage 28 W
Lumens 2900 lm Color Temperature 3500 K
Average Life 30000 hr DLC N
Color Rendering Index (CRI) 85 Start Type Program
Diameter 16 MM Maximum Overall Length 1168 mm
UPC 069549591967

Packages

1 - UNIT - 1 25 - UNIT - 25 2500 - UNIT - 2500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok