Abbotsford
iwaf21t541k8psg5elume

STANDARD PRODUCTS 34-inch 21W 4100K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White

Price $11.07 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:59191

Description

Fluorescent linear T5 shape lamp. Program-start method. 4100 K colour temperature. Cool white. 2100 initial luminous. 24000 hours average life.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name T5 Linear Fluorescent Type LINEAR
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F21T5/41K/8/PS/G5/ELUME Bulb Shape T5
Bulb Base G5 Miniature Wattage 21 W
Lumens 2100 lm Color Temperature 4100 K
Average Life 30000 hr DLC N
Color Rendering Index (CRI) 85 Start Type Program
Diameter 16 mm Maximum Overall Length 864 mm
UPC 069549591912

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok