Abbotsford
iwaf21t535k8psg5elume

STANDARD PRODUCTS 34 inch 21W 3500K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White

Price $11.64 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:59190

Description

FLUORESCENT LINEAR T5 21W 3500K PROGRAM START (PS) MIN BIPIN G5 E-LUME

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name T5 Linear Fluorescent Lamp Type LINEAR
Bulb Base Group Bi-Pin Bulb Shape T5
Bulb Base G5 Mini Wattage 21 W
Lumens 2100 lm Color Temperature 3500 K
Average Life 30000 hr Light Color White
DLC N Color Rendering Index (CRI) 85
Start Type Programmed Diameter 16 mm
Maximum Overall Length 34 in UPC 069549591905

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok