Abbotsford
iwaf49t535k8hopsg5stdesv

STANDARD PRODUCTS 46 inch 49W 4100K Min BiPin Program Start T5 HO Linear Fluorescent Lamp

Price $14.23 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:60017

Description

FLUORESCENT LINEAR T5 HO 49W 3500K PROGRAM START (PS) MIN BIPIN G5 STD

Specifications

Brand Name Standard Products Sub Brand EarthSaver
Item Name T5 Linear Fluorescent Lamp Type High Output
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F49T5/35K/8/HO/PS/G5/STD ESV Bulb Shape T5
Bulb Base G5 Mini Wattage 49 W
Lumens 4900 lm Color Temperature 3500 K
Average Life 30000 hr Light Color Neutral
DLC N Color Rendering Index (CRI) 85
Start Type Programmed Diameter 16 MM
Maximum Overall Length 1168 mm UPC 069549600171

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok