iwaf54t541k8hopsg5elum

STANDARD PRODUCTS 46 inch 54W 4100K Standard Products T5 HO Program Start Fluorescent Lamp, White

In Stock
Price $4.07 / EA Eco fees: $0.40
Qty EA
Manufacturer:STANDARD
Manufacturer #:65495

Description

T05 mini bi-pin G5 base 85 CRI 25000 hours rated life, 5000 lumens, T05 shape, 4100K colour temperature, cool white

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name T5 Linear Fluorescent Type High Output
Designation F54T5/41K/8/HO/PS/G5/ELUME Bulb Shape T5
Bulb Base G5 Miniature Wattage 54 W
Lumens 5k lm Color Temperature 4100 K
Color Rendering Index (CRI) 85 Start Type Program
Diameter 16 MM UPC 069549654952

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok