Abbotsford
iwaf54t541k8hopsg5elume

STANDARD PRODUCTS 46 inch 54W 4100K 5000LM E-Lume T5 High Output G5 Base Linear Fluorescent Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63570

Description

PRODUCT FEATURES:- Product Group:Linear- Product Type:T5- Starting Method:Program Start (PS)- Watts (W):54- Shape:T5- Base:Min Bipin G5- Colour Temperature (K):4100 (Cool White)- Colour:Cool White- Colour Rendering Index (CRI):85- Nominal Length - IN (mm):46 (1168)- Diameter (mm):16- Initial Lumens:5000- Mean Lumens:4450- Brand:E-Lume

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name T5 Fluorescent Lamp Type Linear
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Bulb Shape T5 Bulb Base G5 Miniature
Wattage 54 W Lumens 5000 lm
Color Temperature 4100 K Light Color Cool White
Color Rendering Index (CRI) 85 Ballast Type Electronic
Start Type Program Start Bulb Color/Finish White
Diameter 16 mm Maximum Overall Length 46 in
Standards TCLP Compliant Application Hotels, Retail stores, Schools, Hospitals, Ambient lighting, Offices, Living Room, Kitchen, Under Cabinet Lighting
UPC 069549635708

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok