Abbotsford
iwaf54t541k8hopsg5std

STANDARD PRODUCTS 46 inch 54W 4100K Standard Products Min BiPin Program Start T5 HO Linear Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10245

Description

Operates on programmed start electronic ballast only. High system efficiency. Low mercury content and TCLP compliant. Energy savings and reduced maintenance cost. High colour consistency. One System extended lamp/ballast warranty.

Specifications

Brand Name Standard Products Sub Brand EarthSaver
Item Name T5 Fluorescent Lamp Type Linear
Bulb Base Group Bi-Pin Designation F54T5/41K/8/HO/PS/G5/STD
Bulb Shape T5 Bulb Base G5 Miniature
Wattage 54 W Lumens 5000 lm
Color Temperature 4100 K Average Life 30000 hr
Light Color Cool White Color Rendering Index (CRI) 85
Ballast Type Electronic Start Type Program Start
Diameter 16 mm Maximum Overall Length 46 in
Standards TCLP Compliant UPC 069549102453

Packages

1 - UNIT - 1 25 - UNIT - 25 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok